30 in. Vanity with Drawer in Woodland
Tresham® 30 in. Vanity with Drawer in Woodland
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Finishes resists moisture, scratches and stains
- One door and two drawers
- Three-way adjustable slow-close door hinges with 100° opening capability for easy cabinet access
- Slow-close, full extension and under-mount drawer slides for smooth opening
- Includes decorative cabinet hardware
- Industry standard sizing coordinates with Ceramic/Impressions™, Iron/Impressions™ or Solid/Expressions™ tops (sold separately)
- Coordinates with other products in the Tresham® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Tresham®
- Color Finish Category:
- Browns
- Color Finish Name:
- Woodland
- Depth:
- 21-7/8
- Height:
- 34-1/2
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Ash Wood, Ash Veneer, Solid Wood
- Proposition 65:
- WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
- UPC:
- 885612479211
- Vanity Top Shape:
- Rectangle
- Width:
- 30