60 in. x 36 in. Shower Base with Left Drain in Biscuit
Tresham® 60 in. x 36 in. Shower Base with Left Drain in Biscuit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low-threshold design for easy entry and exit
- Single threshold for three-wall installation
- Material: Acrylic
- Left drain
- Integral 18" undercut seat at right
- Coordinates with other products in the Tresham® collection
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Tresham®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- Height:
- 21-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 21-1/8 in
- UL Listed:
- Yes
- UPC:
- 885612015570
- Width:
- 36 in