This product requires certification to purchase.

60 in. x 32 in. Shower Base with Left Drain in Ice™ Grey

KOHLER

Tresham® 60 in. x 32 in. Shower Base with Left Drain in Ice™ Grey

  • Fast #
  • Part #K1977-95
  • Item #4158762
  • Manufacturer Part #1977-95
4 out of 5 Customer Rating
Brand image
KOHLER

Tresham® 60 in. x 32 in. Shower Base with Left Drain in Ice™ Grey

  • Fast #
  • Part #K1977-95
  • Item #4158762
  • Manufacturer Part #1977-95
4 out of 5 Customer Rating

X Points

Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low-threshold design for easy entry and exit
  • Single threshold for three-wall installation
  • Material: Plastic
  • Left drain
  • Integral 18" undercut seat at right
  • Coordinates with other products in the Tresham® collection
  • Material: Acrylic
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
Collection:
Tresham®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Drain Location:
Left
Height:
21-1/8 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
21-1/8 in
UL Listed:
Yes
UPC:
885612015365
Width:
32 in