This product requires certification to purchase.

21-13/16 in. Drop-in Rectangular Vitreous China Bathroom Sink in White

KOHLER

Tresham® 21-13/16 in. Drop-in Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K2991-1-0
  • Item #4158966
  • Manufacturer Part #2991-1-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Tresham® 21-13/16 in. Drop-in Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K2991-1-0
  • Item #4158966
  • Manufacturer Part #2991-1-0
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single faucet hole
  • Rectangular basin with raised rim
  • Overflow drain
  • Coordinates with other products in the Tresham® collection
  • Single-hole faucet drilling
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Tresham®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
8-63/1000 in
IAPMO Listed:
No
Length:
21-13/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
19-13/16 in x 10-3/16 in
Sink Depth:
8-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
885612029171
Width:
16-9/16 in