Tresham® Drop-in Basin in White

Part #K2991-4-0  |  Item #4158437  |  Manufacturer Part #2991-4-0

$251.03 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 24
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 4"
  • Rectangular basin with raised rim
  • Overflow drain
  • Coordinates with other products in the Tresham® collection
  • Center faucet holes: 4"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Tresham®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 21-13/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 21-13/16 in x 16-9/16 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 19-13/16 in x 10-3/16 in x 6-1/16 in

Sink Depth: 8-1/16 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 21 in - 25 in

Type: K2991-4-0

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-9/16 in