This product requires certification to purchase.

Elongated Toilet Bowl in Black Black™

KOHLER

Tresham® Elongated Toilet Bowl in Black Black™

  • Fast #
  • Part #K4799-7
  • Item #4158814
  • Manufacturer Part #4799-7
4.8 out of 5 Customer Rating
Brand image
KOHLER

Tresham® Elongated Toilet Bowl in Black Black™

  • Fast #
  • Part #K4799-7
  • Item #4158814
  • Manufacturer Part #4799-7
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Fully glazed trapway: 2-1/8"
  • Seat not included
  • Combines with the Kohler® K-4899 tank to create a complete Kohler® K-3950 Tresham® toilet
  • Coordinates with other products in the Tresham® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Tresham®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
30-1/4 in
Toilet Bowl Width:
16-63/100 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
885612019950
WaterSense Labeled:
No