This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Polished Nickel

KOHLER

Tresham® Left-Hand Trip Lever in Vibrant Polished Nickel

  • Fast #
  • Part #K9375-SN
  • Item #4199311
  • Manufacturer Part #9375-SN
4.5 out of 5 Customer Rating
Brand image
KOHLER

Tresham® Left-Hand Trip Lever in Vibrant Polished Nickel

  • Fast #
  • Part #K9375-SN
  • Item #4199311
  • Manufacturer Part #9375-SN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-3950 Tresham® two-piece toilet
  • Coordinates with other products in the Tresham® collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
4-3/8 in
Width
1-3/16 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
K-3950 Two-piece Toilet
Collection
Tresham®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Handle Type
Trip Lever
Material
Metal
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
Yes
BAA Compliant
No
CSA Certified
CSA B125.1, CSA B651
UPC
885612022820