This product requires certification to purchase.

9-9/16 in. Pedestal Sink Base in Black Black™

KOHLER

Tresham® 9-9/16 in. Pedestal Sink Base in Black Black™

  • Fast #
  • Part #K2767-7
  • Item #4158741
  • Manufacturer Part #2767-7
3.7 out of 5 Customer Rating
Brand image
KOHLER

Tresham® 9-9/16 in. Pedestal Sink Base in Black Black™

  • Fast #
  • Part #K2767-7
  • Item #4158741
  • Manufacturer Part #2767-7
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combines with Kohler® K-2757 or Kohler® K-2758 basins to create a Tresham® pedestal sink
  • Coordinates with other products in the Tresham® collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2757, K-2758
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Tresham®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
GSA Approved:
No
Height:
28 in
IAPMO Listed:
No
Length:
9-9/16 in
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
UPC:
885612034670
Vessel Only:
No
WaterSense Labeled:
No
Width:
9-9/16 in