Tresham® Pedestal Tresham DUNE

Part #K2767-NY  |  Item #4158983  |  Manufacturer Part #2767-NY

$314.85 EACH

Color/Finish: Dune

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Combines with Kohler® K-2757 or Kohler® K-2758 basins to create a Tresham® pedestal sink
  • Coordinates with other products in the Tresham® collection

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2757, K-2758

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Tresham®

Color Finish: Dune

Color Finish Category: Neutrals

GSA Approved: No

Height: 28 in

IAPMO Listed: No

Length: 9-9/16 in

Material: Fireclay

NSF Certified: No

Pedestal Only - FEI: Yes

Product Type: Sink Pedestal

Sink Installation Type: Pedestal Sink Base

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 9-9/16 in