Tresham® Pedestal Vessel in White

Part #K2757-1-0  |  Item #4158995  |  Manufacturer Part #2757-1-0

$256.61 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 10
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single faucet hole
  • Square basin with flat deck
  • Overflow drain
  • Combines with the Kohler® K-2767 pedestal to create the Kohler® K-2844-1 Tresham® pedestal sink
  • Coordinates with other products in the Tresham® collection
  • Single-hole faucet drilling

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2767 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Tresham®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 24 in x 19-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 14-1/4 in x 12-1/2 in x 3-1/4 in

Sink Depth: 7-5/16 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 21 in - 25 in

Type: K2757-1-0

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 19-1/2 in