This product requires certification to purchase.

Tresham™ Two-Piece Elongated 1.28 gpf Toilet with Right-Hand Trip Lever

KOHLER

Tresham® Tresham™ Two-Piece Elongated 1.28 gpf Toilet with Right-Hand Trip Lever

  • Fast #
  • Part #K3950-RA-0
  • Item #7517585
  • Manufacturer Part #3950-RA-0
5 out of 5 Customer Rating
Brand image
KOHLER

Tresham® Tresham™ Two-Piece Elongated 1.28 gpf Toilet with Right-Hand Trip Lever

  • Fast #
  • Part #K3950-RA-0
  • Item #7517585
  • Manufacturer Part #3950-RA-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate - 1.28 gpf
  • Two piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Right hand polished chrome trip lever
  • Combination consists of the K-4899-RA tank and the K-4799 bowl
  • Coordinates with other products in the Tresham® collection
  • Easy-to-flush canister design requires less force to actuate than a 3 in flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Eligible for consumer rebates in some municipalities
  • Fully glazed trapway - 2-1/8 in
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Tresham®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
31-1/4 in
IAPMO Listed:
Yes
Length:
30-1/4 in
Material:
Vitreous China
Toilet Bowl Depth:
29-3/16 in
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29-3/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Right-Hand
WaterSense Labeled:
Yes
Width:
16-5/8 in