Trip Lever in Vibrant Brushed Graphite
Tresham® Trip Lever in Vibrant Brushed Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with other products in the Tresham collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tresham®
- Color Finish Category:
- Greys
- Color Finish Name:
- Vibrant Brushed Graphite
- Length:
- 4-3/8 in
- Material:
- Metal
- Package Quantity:
- 1
- UPC:
- 195711200310
- Width:
- 1-1/4 in