Tresham® Vanity Top Basin in Ice™ Grey

Part #K2979-8-95  |  Item #4158457  |  Manufacturer Part #2979-8-95

$373.47 EACH

Color/Finish: Ice™ Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 10

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 8"
  • Rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2604 vanity and other industry-standard 24" by 18" vanities
  • Coordinates with other products in the Tresham® collection

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2604 Vanity

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Tresham®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 25-7/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25-7/16 in x 19-1/16 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 19-1/16 in x 10-1/2 in x 5-1/4 in

Sink Depth: 7-7/8 in

Sink Installation Type: Vanity Top

Sink Material: Vitreous China

Sink Size Range: 21 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 19-1/16 in