This product requires certification to purchase.

Vanity Top Basin in Thunder™ Grey

KOHLER

Tresham® Vanity Top Basin in Thunder™ Grey

  • Fast #
  • Part #K2979-1-58
  • Item #4158874
  • Manufacturer Part #2979-1-58
4.4 out of 5 Customer Rating
Brand image
KOHLER

Tresham® Vanity Top Basin in Thunder™ Grey

  • Fast #
  • Part #K2979-1-58
  • Item #4158874
  • Manufacturer Part #2979-1-58
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Thunder Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single faucet hole
  • Rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2604 vanity and other industry-standard 24" by 18" vanities
  • Coordinates with other products in the Tresham® collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2604 Vanity
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Tresham®
Color Finish Category:
Greys
Color Finish Name:
Thunder Grey
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
25-7/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19-1/16 in x 10-1/2 in x 5-1/4 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Vanity Top
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
885612029607
Vessel Only:
No
WaterSense Labeled:
No
Width:
19-1/16 in