Vanity Top Basin in White
Tresham® Vanity Top Basin in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center faucet holes: 4"
- Rectangular basin
- Overflow drain
- Combines with the Kohler® K-2604 vanity and other industry-standard 24" by 18" vanities
- Coordinates with other products in the Tresham® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Tresham®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/16 in
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Integrated, Drop-in
- Length:
- 25-7/16 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 19-1/16 in x 10-1/2 in x 5-1/4 in
- Sink Size, Overall:
- 25-7/16 in x 19-1/16 in
- Width:
- 19-1/16 in