Elongated Wood Toilet Seat in Biscuit
Triko™ Elongated Wood Toilet Seat in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Triko toilet seat has simple lines to complement a variety of toilet designs. Made of compression-molded wood for a substantial look and feel, the seat fits most elongated one- or two-piece toilets. Quiet-Close technology makes for a quieter bathroom environment.
- Quiet-Close elongated seat closes quietly
- Compression-molded wood provides a look and feel that cannot be achieved with other seat materials
- Color-matched plastic hinges
- Toilet seats are not returnable to Kohler Co if opened or outside of original packaging
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Triko™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Fits Brand:
- KOHLER
- Height:
- 2 in
- Length:
- 16-1/16 in
- Material:
- Molded Wood
- Seat Features:
- Soft Close Lid
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 885612973153
- Width:
- 14-3/16 in