This product requires certification to purchase.

Elongated Wood Toilet Seat in White

KOHLER

Triko™ Elongated Wood Toilet Seat in White

  • Fast #
  • Part #K25883-0
  • Item #9622164
  • Manufacturer Part #25883-0
3.7 out of 5 Customer Rating
Brand image
KOHLER

Triko™ Elongated Wood Toilet Seat in White

  • Fast #
  • Part #K25883-0
  • Item #9622164
  • Manufacturer Part #25883-0
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This Triko toilet seat has simple lines to complement a variety of toilet designs made of compression-molded wood for a substantial look and feel, the seat fits most elongated one- or two-piece toilets quiet-close technology makes for a quieter bathroom environment
  • Quiet-close elongated seat closes quietly
  • Compression-molded wood provides a look and feel that cannot be achieved with other seat materials
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co if opened or outside of original packaging
  • Secure mounting assembly while keeping installation fast and easy
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
18-11/16 in
Height
2 in
Length
16-1/16 in
Width
14-3/16 in
Characteristics & Features
Collection
Triko™
Color Finish Category
Whites
Color Finish Name
White
Material
Molded Wood
Seat Features
Soft Close Lid
Seat Type
Toilet
Toilet Seat Material
Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Warranty & Product Information
ADA Compliant
No
Fits Brand
KOHLER
UPC
885612973146