Trim Kit for K-T14501-3 Bath & Shower Faucet
Trim Kit for K-T14501-3 Bath & Shower Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-T14501-3 Bath & Shower Faucet
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant Moderne Brushed Gold
- Faucet Part Type:
- Trim Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531868329
- WaterSense Labeled:
- No