This product requires certification to purchase.

Trim Kit in Vibrant® Brushed Bronze

KOHLER

Trim Kit in Vibrant® Brushed Bronze

  • Fast #
  • Part #K1461753-BV
  • Item #9721898
  • Manufacturer Part #1461753-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Trim Kit in Vibrant® Brushed Bronze

  • Fast #
  • Part #K1461753-BV
  • Item #9721898
  • Manufacturer Part #1461753-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Part Type:
Trim Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
195711013620
WaterSense Labeled:
No