Trim Ring in Polished Chrome
Trim Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TRIM RING- BATH HANDLE
- Integral skirt with access panel
- Built in 2-sided tile flange
- Integral armrest
- Contoured backrest
- Exclusive Tru-Level™ self-leveling base system
- Slip-resistant bottom
- Electronic controls
- Patented fixed airflow system
- Chromatherapy™ lighting system
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 650531179142