Trim Ring Kit in White
Trim Ring Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Trim Ring Kit
- UL Listed:
- No
- UPC:
- 087206390517