This product requires certification to purchase.

Trip Lever Assembly Kit in Polished Chrome

KOHLER

Trip Lever Assembly Kit in Polished Chrome

  • Fast #
  • Part #K1219665-CP
  • Item #4727167
  • Manufacturer Part #1219665-CP
4.1 out of 5 Customer Rating
Brand image
KOHLER

Trip Lever Assembly Kit in Polished Chrome

  • Fast #
  • Part #K1219665-CP
  • Item #4727167
  • Manufacturer Part #1219665-CP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
UPC:
885612295057
WaterSense Labeled:
No