This product requires certification to purchase.

Trip Lever in Oil Rubbed Bronze

This product has been replaced by

KOHLER Oil Rubbed Bronze Left-Hand Trip Lever
KOHLER Left-Hand Trip Lever in Oil Rubbed Bronze
Manufacturer Part #9167-L-2BZ
KOHLER

Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K1160316-BRZ
  • Item #4387192
  • Manufacturer Part #1160316-BRZ
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Oil Rubbed Bronze Left-Hand Trip Lever
KOHLER Left-Hand Trip Lever in Oil Rubbed Bronze
Manufacturer Part #9167-L-2BZ
KOHLER

Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K1160316-BRZ
  • Item #4387192
  • Manufacturer Part #1160316-BRZ
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Kohler genuine part
  • Replacement trip lever service kit for various Kohler toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
Memoirs® K-3812
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Trip Lever
UPC:
885612137555
WaterSense Labeled:
No