Trip Lever in Polished Chrome
Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- UL Listed:
- No
- UPC:
- 885612603463
- WaterSense Labeled:
- No