Trip Lever in Vibrant® Brushed Bronze
This product has been replaced by
Manufacturer Part #9167-L-BV
Trip Lever in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler GENUINE Part
- Replacement trip lever service kit for various Kohler toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Handle Type:
- Trip Lever
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 885612137562
- WaterSense Labeled:
- No