0.5 gpf Sensor Flush Valve
Tripoint™ 0.5 gpf Sensor Flush Valve
Product Details
Product Details
- Powered by the 30 year hybrid energy system
- Electronic infrared sensor with Tripoint™ technology for accurate activation
- Intended for toilet installations with 1-1/2" top spud coupling connection
- Flow rate: 0.5 gpf
- Piston valve technology offers reliable and accurate flushing performance across pressures
- Activation distance is factory set - no adjustments on site
- Chloramine resistance on all rubber components exposed to waterway
- Manual courtesy flush button (works without DC power)
- Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tripoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Height:
- 16-3/4
- IAPMO Listed:
- No
- Length:
- 7-1/2
- Material:
- Chloramine, Rubber, Cast Iron
- Spud Location:
- Top
- Spud Size:
- 3/4
- Type:
- K7537-CP
- UPC:
- 885612147981
- WaterSense Labeled:
- Yes
- Width:
- 5