Touchless DC Toilet 1.28 gpf. Flushometer Valve Polished Chrome
Tripoint™ Touchless DC Toilet 1.28 gpf. Flushometer Valve Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Touchless
- Fixture-mount design
- Includes four 1.5 V AA alkaline batteries
- Electronic infrared sensor with Tripoint® technology for accurate activation
- Solid metal construction for durability and reliability
- Color/Finish: Polished Chrome
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Tripoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Height:
- 17 in
- Power Source:
- Battery
- UPC:
- 650531437778
- Volts:
- 1.5V
- WaterSense Labeled:
- No