Touchless Urinal Flushometer in Polished Chrome
Tripoint™ Touchless Urinal Flushometer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixture-mount design
- Includes four 1.5 V AA alkaline batteries
- Electronic infrared sensor with Tripoint™ technology for accurate activation
- Solid metal construction for durability and reliability
- Touchless
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Tripoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Height:
- 17 in
- Material:
- Metal
- Power Source:
- Battery
- UPC:
- 650531826961
- Volts:
- 1.5V
- WaterSense Labeled:
- Yes