This product requires certification to purchase.

2 Handle Wall?Mount Valve Polished Chrome

KOHLER

Triton® 2 Handle Wall?Mount Valve Polished Chrome

  • Fast #
  • Part #KT7744-2-CP
  • Item #410618
  • Manufacturer Part #T7744-2-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Triton® 2 Handle Wall?Mount Valve Polished Chrome

  • Fast #
  • Part #KT7744-2-CP
  • Item #410618
  • Manufacturer Part #T7744-2-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 204
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard handles
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Wall-mount installation
  • Spout and/or showerhead not included
  • Trim only: Requires valve to complete installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Standard
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
040688612683
WaterSense Labeled:
No
Width:
8 in