1.5 gpm Two Handle Centerset Kitchen Faucet in Polished Chrome
Triton® Bowe® 1.5 gpm Two Handle Centerset Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-handle kitchen faucet for 8" centers
- Wrist blade handles with red/blue indexing (ADA compliant with correct installation)
- Gooseneck swing/rigid spout with 9-5/16" reach
- Matching-finish side spray with integral diverter
- Solid brass construction for durability and reliability
- KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- 1.5 gal/min (5.7 l/min) maximum flow rate [max at 60 psi (4.14 bar)]
- Vandal-resistant aerated flow
- Low Lead-Safe Drinking Water Act (SDWA) compliant
- Brass construction.
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Triton® Bowe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15-9/6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 9-9/16 in
- Spout Reach:
- 8-7/16 in
- Supply Lines Included:
- No
- UPC:
- 885612565280