This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Polished Chrome

KOHLER

Triton® Bowe® Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #K810T71-5AFA-CP
  • Item #7514142
  • Manufacturer Part #810T71-5AFA-CP
3.1 out of 5 Customer Rating
Brand image
KOHLER

Triton® Bowe® Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #K810T71-5AFA-CP
  • Item #7514142
  • Manufacturer Part #810T71-5AFA-CP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-handle kitchen faucet for 8" centers
  • Wrist blade handles with red/blue indexing (ADA compliant with correct installation)
  • Gooseneck swing/rigid spout with 9-5/16" reach
  • Matching-finish side spray with integral diverter
  • Solid brass construction for durability and reliability
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • 1.8 gpm (gallons per minute) maximum flow rate
  • Vandal-resistant aerated flow
  • Low Lead-Safe Drinking Water Act (SDWA) compliant
  • Brass construction.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Triton® Bowe®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
15-9/6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
Yes
Spout Height:
9-9/16 in
Spout Reach:
8-7/16 in
Supply Lines Included:
No
UPC:
885612565273