This product requires certification to purchase.

Lever Handle in Polished Chrome

KOHLER

Triton® Bowe® Lever Handle in Polished Chrome

  • Fast #
  • Part #K1243901-CP
  • Item #7262748
  • Manufacturer Part #1243901-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Triton® Bowe® Lever Handle in Polished Chrome

  • Fast #
  • Part #K1243901-CP
  • Item #7262748
  • Manufacturer Part #1243901-CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Triton® Bowe®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
UPC:
885612577016
WaterSense Labeled:
No