This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

KOHLER

Triton® Bowe® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K400T20-4ANA-CP
  • Item #7262683
  • Manufacturer Part #400T20-4ANA-CP
4.1 out of 5 Customer Rating
Brand image
KOHLER

Triton® Bowe® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K400T20-4ANA-CP
  • Item #7262683
  • Manufacturer Part #400T20-4ANA-CP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two handle centerset lavatory faucet for 4" centers
  • Lever handles are ADA compliant
  • Spout reach: 3-15/16"
  • Solid brass construction for durability and reliability
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Flow rate: 0.5 gpm
  • Vandal resistant aerated flow
  • Less drain and lift rod
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
2-13/16 in
Flow Rate
0.5 gpm
Height
2-13/16 in
Maximum Deck Thickness
5/8 in
Spout Height
1-1/2 in
Spout Reach
3-15/16 in
Width
8-13/16 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc, Washerless
Collection
Triton® Bowe®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61, ANSI 372
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
885612512819