Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Triton™ Bowe® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two handle centerset lavatory faucet for 4" centers
- Wristblade handles are ADA compliant
- Spout reach: 3-15/16"
- Solid brass construction for durability and reliability
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Flow rate: 0.5 gpm
- Vandal resistant outlet with laminar flow
- Less drain and lift rod
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Triton™ Bowe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 3-15/16 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 885612512871
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No