This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Lever Handle

KOHLER

Triton® Bowe® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Lever Handle

  • Fast #
  • Part #K820T20-4AFA-CP
  • Item #8101273
  • Manufacturer Part #820T20-4AFA-CP
4.9 out of 5 Customer Rating
Brand image
KOHLER

Triton® Bowe® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome Lever Handle

  • Fast #
  • Part #K820T20-4AFA-CP
  • Item #8101273
  • Manufacturer Part #820T20-4AFA-CP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8-in (203 mm) centers
  • Rigid spout with 11-in (279 mm) reach
  • 1/4-turn full brass ceramic valve
  • Vandal-resistant aerator
  • 2-7/16-in vandal-proof metal lever handles
  • Drain sold separately
  • Solid brass construction with thick chrome plating for rough commercial applications
  • 1.8 gpm (6.8 lpm) maximum flow rate at 60 psi (4.1 bar)
  • Eccentric inlet shanks for easy installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
ASTM:
No
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Triton® Bowe®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Material:
Brass
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Reach:
11 in
UL Listed:
No
UPC:
885612701374
Valve Body Material:
Cast Brass
Vandal Resistant:
Yes
WaterSense Labeled:
No