This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

KOHLER

Triton® Bowe® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K810T20-4AFA-CP
  • Item #7514053
  • Manufacturer Part #810T20-4AFA-CP
4.2 out of 5 Customer Rating
Brand image
KOHLER

Triton® Bowe® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K810T20-4AFA-CP
  • Item #7514053
  • Manufacturer Part #810T20-4AFA-CP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Two-handle kitchen faucet for 8" centers
  • Vandal-proof lever handles with red/blue indexing (ADA compliant with correct installation)
  • 8-3/16" swing spout
  • Solid brass construction for durability and reliability
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • 1.8 gpm (gallons per minute) maximum flow rate
  • Vandal-resistant aerated flow
  • Low Lead-Safe Drinking Water Act (SDWA) compliant
  • Brass construction.
  • Brass valve bodies.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Triton® Bowe®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
15-9/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-9/16
Spout Reach:
8-7/16
Spout Swivel:
360°
Supply Lines Included:
No
UPC:
885612551580