This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Polished Chrome

KOHLER

Triton® Bowe® Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #K810T21-4AFA-CP
  • Item #7513870
  • Manufacturer Part #810T21-4AFA-CP
4.8 out of 5 Customer Rating
Brand image
KOHLER

Triton® Bowe® Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #K810T21-4AFA-CP
  • Item #7513870
  • Manufacturer Part #810T21-4AFA-CP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-handle kitchen faucet for 8" centers
  • Vandal-proof lever handles with red/blue indexing (ADA compliant with correct installation)
  • 8-3/16" swing spout
  • Matching-finish side spray with integral diverter
  • Solid brass construction for durability and reliability
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • 1.8 gpm (gallons per minute) maximum flow rate
  • Vandal-resistant aerated flow
  • Low Lead-Safe Drinking Water Act (SDWA) compliant
  • Brass construction and valve bodies.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
15-9/16 in
Flow Rate
1.8 gpm
Spout Swivel
360°
Included Components
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Triton® Bowe®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Centerset
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61, ANSI 372
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
885612551603