This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

KOHLER

Triton® Bowe® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K800T20-4AKL-CP
  • Item #7262628
  • Manufacturer Part #800T20-4AKL-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Triton® Bowe® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K800T20-4AKL-CP
  • Item #7262628
  • Manufacturer Part #800T20-4AKL-CP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two handle widespread lavatory faucet for 8" - 16" centers
  • Lever handles are ADA compliant
  • Spout reach: 5-1/2"
  • Solid brass construction for durability and reliability
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Flow rate: 1 gpm
  • Vandal resistant outlet with laminar flow
  • Less drain and lift rod
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Deck Height
1/2 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
2-15/16 in
Flow Rate
1.0 gpm
Height
2-15/16 in
Maximum Deck Thickness
1/2 in
Spout Height
1-15/16 in
Spout Reach
5-1/2 in
Width
8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Triton® Bowe®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
885612513007