This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

KOHLER

Triton® Bowe® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K800T20-5ANA-CP
  • Item #7262477
  • Manufacturer Part #800T20-5ANA-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Triton® Bowe® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K800T20-5ANA-CP
  • Item #7262477
  • Manufacturer Part #800T20-5ANA-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two handle widespread lavatory faucet for 8" - 16" centers
  • Wristblade handles are ADA compliant
  • Spout reach: 5-1/2"
  • Solid brass construction for durability and reliability
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Flow rate: 0.5 gpm
  • Vandal resistant aerated flow
  • Less drain and lift rod
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Triton® Bowe®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Wristblade
Height:
2-15/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-9/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-15/16 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Trim Only:
No
UPC:
885612513014
WaterSense Labeled:
No
Width:
8 in