Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Triton® Bowe® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Two handle widespread lavatory faucet for 8" - 16" centers
- Wristblade handles are ADA compliant
- Gooseneck spout with 5-3/16" reach
- Solid brass construction for durability and reliability
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Flow rate: 1 gpm
- Vandal resistant outlet with laminar flow
- Less drain and lift rod
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Triton® Bowe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Height:
- 12-5/8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-3/16
- Maximum Deck Thickness:
- 1-9/16
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-9/16
- Spout Reach:
- 5-3/16
- Spout Type:
- High Arc
- Trim Only:
- No
- UPC:
- 885612513120
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 8