Single Handle Diverter Valve Trim in Polished Chrome
Triton® Single Handle Diverter Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral diverter mechanism
- Lever handle style option
- Trim only, requires valve to complete installation
- For 8 in (203 mm) centers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Three Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 3-3/4 in
- Trim Only:
- Yes
- UPC:
- 040688612751
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No