This product requires certification to purchase.

Three Handle Diverter Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Triton® Three Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT7751-3-CP
  • Item #606282
  • Manufacturer Part #T7751-3-CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Triton® Three Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT7751-3-CP
  • Item #606282
  • Manufacturer Part #T7751-3-CP
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cross handles are ADA compliant
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Integral diverter mechanism
  • Wall-mount installation
  • Trim only: Requires valve to complete installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
2-7/8 in
Escutcheon Width:
2-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No