Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Handles Sold Separately
Triton® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Handles Sold Separately
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 104-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two handle widespread lavatory faucet for 8" - 16" centers
- Solid brass construction for durability and reliability
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Standard handles
- Less drain
- ADA compliant
- Low-flow aerator option available (please see latest price book)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-3/4 in
- Spout Type:
- Rigid
- Trim Only:
- No
- UPC:
- 040688212906
- WaterSense Labeled:
- No
- Width:
- 16 in