This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Two Handle Wall Mount Bathroom Sink Faucet Lever Handle
KOHLER Two Handle Wall Mount Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #522T20-4AEA-CP
KOHLER

Triton® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K8046-4A-CP
  • Item #598081
  • Manufacturer Part #8046-4A-CP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Polished Chrome Two Handle Wall Mount Bathroom Sink Faucet Lever Handle
KOHLER Two Handle Wall Mount Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #522T20-4AEA-CP
KOHLER

Triton® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K8046-4A-CP
  • Item #598081
  • Manufacturer Part #8046-4A-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two handle shelf-back lavatory faucet
  • Valvet® valves
  • Grid drain
  • Lever handles
  • Low-flow aerator option available (please see latest price book)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
5-1/2 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
1-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-1/4 in
Spout Type:
Rigid
Trim Only:
No
UPC:
040688283470
WaterSense Labeled:
No
Width:
5-1/2 in