Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Triton® Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 (203 mm) centers
- 7-3/8-in (187 mm) wall-to-spout outlet with wall brace and pail hook
- 1/4-turn full brass ceramic valve
- 13.5 gal/min (51 l/min) flow rate at 60 psi (4.1 bar)
- 4-1/16-in vandal-proof metal wristblade lever handles
- Drain sold separately
- Solid brass construction with thick chrome plating for rough commercial applications
- Eccentric inlet shanks for easy installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 13.5 gpm
- Handle Type:
- Lever
- Institutional Faucet Type:
- Service
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 7-3/8 in
- Spout Type:
- Low Arc
- UPC:
- 885612701435
- Vandal Resistant:
- Yes