Tube Kit for Karbon® K-6227-C11 Kitchen Faucet
Tube Kit for Karbon® K-6227-C11 Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Karbon® K-6227-C11 Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Faucet Part Type:
- Tube Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 650531864291