Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Hint™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two handles offer separate control of hot and cold water; Covered under Kohler's limited lifetime warranty
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar);Faucet body constructed of metal
- KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance; Coordinates with products from the Hint line
- Includes clicker drain with 1-1/4"" (32 mm) metal tailpiece;Centerset mounting type - 3 hole one-piece faucet with 4" centers mounted to a non-removable escutcheon plate
- Coordinates with Pitch® bath and shower trim; Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
- Dual lever handles control the flow and temperature of water
- Faucet includes ceramic disc valve
- Drain assembly included
- Includes optional escutcheon base plate - for sinks with 3 faucet holes
- All hardware required for installation is included
-
Lead Law Compliant
Documents
Specifications
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Collection:
- Hint™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- UPC:
- 195711226600