Two Handle Shower Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #630T40-4AG-CP
Two Handle Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two handle industrial exposed shower
- Material: Solid brass
- For 6" centers
- Four-arm handles
- Valvet® valves with brass valve bodies
- Adjustable showerhead delivers 2.5 gpm spray
- Valvet® valving proven in millions of installations
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Cross
- Height:
- 24-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 9 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- No
- UPC:
- 040688182322
- WaterSense Labeled:
- No
- Width:
- 6 in