This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

You last purchased this on
 
KOHLER

Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K37893-4-BL
  • Item #11656944
  • Manufacturer Part #37893-4-BL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K37893-4-BL
  • Item #11656944
  • Manufacturer Part #37893-4-BL
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle