This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

KOHLER

Hint™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K37893-4-CP
  • Item #11656946
  • Manufacturer Part #37893-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Hint™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K37893-4-CP
  • Item #11656946
  • Manufacturer Part #37893-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two Lever handles offer separate control of hot and cold water; Covered under Kohler's faucet lifetime limited warranty and faucet lifetime limited commercial warranty
  • Ultra Glide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control; Faucet body constructed of metal
  • Includes clicker drain with 1-1/4" (32 mm) metal tailpiece; Coordinates with products from the Hint line
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar);Coordinates with Pitch bath and shower trim
  • Coordinates with Pitch® bath and shower trim; Widespread mounting type - 3 hole faucet with 8" to 16" centers
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Two lever handles offer separate control of hot and cold water
  • Faucet includes ceramic disc valve
  • Includes clicker drain with 1-1/4" (32 mm) metal tailpiece
  • All hardware required for installation is included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Hint™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
4-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-9/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Origin:
Global
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
195711226518
WaterSense Labeled:
Yes